This product requires certification to purchase.

NPT Cover Plate in White

You last purchased this on
 
Reliable Automatic Sprinkler

NPT Cover Plate in White

  • Fast #
  • Part #RCG40W
  • Item #1510034
  • Manufacturer Part #CG40W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reliable Automatic Sprinkler

NPT Cover Plate in White

  • Fast #
  • Part #RCG40W
  • Item #1510034
  • Manufacturer Part #CG40W
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth aesthetic ceiling profile
  • Multiple orifices for design flexibility
  • Requires Certification

Specifications

Application:
Commercial, Sprinkler Systems
Brand Model Compatibility:
G4 and G5
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Installation Type:
Concealed Mount
Product Type:
Cover Plate
UL Listed:
No