This product requires certification to purchase.

1/2 in. Escutcheon and Collar Assembly in Chrome

You last purchased this on
 
Reliable Automatic Sprinkler

1/2 in. Escutcheon and Collar Assembly in Chrome

  • Fast #
  • Part #RGF1C
  • Item #1510038
  • Manufacturer Part #GF1C
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reliable Automatic Sprinkler

1/2 in. Escutcheon and Collar Assembly in Chrome

  • Fast #
  • Part #RGF1C
  • Item #1510038
  • Manufacturer Part #GF1C
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
Escutcheon, Collar
UL Listed:
No