This product requires certification to purchase.

6 in. Stainless Steel Bracket

You last purchased this on
 
Reline/Duran

6 in. Stainless Steel Bracket

  • Fast #
  • Part #D6SS40
  • Item #3254567
  • Manufacturer Part #6SS40 DN150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reline/Duran

6 in. Stainless Steel Bracket

  • Fast #
  • Part #D6SS40
  • Item #3254567
  • Manufacturer Part #6SS40 DN150
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Support the pipe fully
  • Non corrosive 304 stainless steel
  • Durable
  • Easy to install
  • Fully adjustable to fit irregular surfaces
  • Safe, no protruding hardware
  • CNC laser cut for accuracy and quality control
  • Attach with 3/8 in stainless steel bolts in non-corrosive shields
  • Requires Certification

Documents


Specifications

Application:
Schedule 40 Pipe
Diameter:
3/8 in
FM Approved:
No
Gauge (metal):
11 ga
Length:
6 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Bracket
UL Listed:
No
Width:
1-1/2 in