This product requires certification to purchase.

8 x 6 in. Fiberglass Drop Bowl

You last purchased this on
 
Reline/Duran

8 x 6 in. Fiberglass Drop Bowl

  • Fast #
  • Part #DA6
  • Item #1855738
  • Manufacturer Part #A6DB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Reline/Duran

8 x 6 in. Fiberglass Drop Bowl

  • Fast #
  • Part #DA6
  • Item #1855738
  • Manufacturer Part #A6DB
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6 in outlet
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Height:
8-4/5 in
Length:
15-1/2 in
Material:
Fiberglass