1/2 in. Mirror Rectangular in Blacks
Reynolds 1/2 in. Mirror Rectangular in Blacks
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Reynolds
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 23-1/2 in
- Material:
- Glass, Iron
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 35-1/2 in x 23-1/2 in x 1/2 in
- Style:
- Contemporary
- Weight:
- 20.2 lb
- Width:
- 1/2 in