This product requires certification to purchase.

110 cfm Energy Recessed Vent

You last purchased this on
 
RenewAire

110 cfm Energy Recessed Vent

  • Fast #
  • Part #REV90
  • Item #7033682
  • Manufacturer Part #EV90
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RenewAire

110 cfm Energy Recessed Vent

  • Fast #
  • Part #REV90
  • Item #7033682
  • Manufacturer Part #EV90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
110 ft3/min
Energy Star Compliant:
No
Height:
23-3/4 in
UL Listed:
No
Volts:
24V
Width:
11-3/4 in