This product requires certification to purchase.

5-1/16"H x 7-5/8" W x 3/32"D Over-The-Range Microwave Grease Filter, FITS: Whirlpool OTR Microwave

You last purchased this on
 
Research Products

5-1/16"H x 7-5/8" W x 3/32"D Over-The-Range Microwave Grease Filter, FITS: Whirlpool OTR Microwave

  • Fast #
  • Part #R96948963
  • Item #7221329
  • Manufacturer Part #96948963
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Research Products

5-1/16"H x 7-5/8" W x 3/32"D Over-The-Range Microwave Grease Filter, FITS: Whirlpool OTR Microwave

  • Fast #
  • Part #R96948963
  • Item #7221329
  • Manufacturer Part #96948963
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Permanent
  • Washable
  • Lightweight
  • UL900 listed
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
7-5/8 in
Length:
5-1/16 in
Material:
Metal
Product Type:
Filter
Width:
3/50 in