This product requires certification to purchase.

You last purchased this on
 
Research Products

  • Fast #
  • Part #R97048961
  • Item #7221331
  • Manufacturer Part #97048961
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Research Products

  • Fast #
  • Part #R97048961
  • Item #7221331
  • Manufacturer Part #97048961
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Permanent
  • Washable
  • Lightweight
  • UL900 listed
  • Made in USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
11-1/2 in
Energy Star Compliant:
No
Filter Type:
Aluminum Mesh
GSA Approved:
No
Height:
11-3/4 in
Length:
11-1/2 in
Material:
Metal
Product Type:
Filter
UL Listed:
UL 900
Vent Duct Shape:
Rectangular
Width:
13/50 in