This product requires certification to purchase.

1/2 in. Copper Well Assembly with 3 in. Insulation

You last purchased this on
 
Resideo

1/2 in. Copper Well Assembly with 3 in. Insulation

  • Fast #
  • Part #H123872A
  • Item #1073857
  • Manufacturer Part #123872A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

1/2 in. Copper Well Assembly with 3 in. Insulation

  • Fast #
  • Part #H123872A
  • Item #1073857
  • Manufacturer Part #123872A
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bulb size: 3/8 in X 3 in
  • Well size: 3 in insertion, 3 in insulation
  • 1/2 in NPT
  • Requires Certification

Specifications

Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
3 in
Material:
Copper