This product requires certification to purchase.

1/4 x 3-1/8 in. NPT Tridicator

You last purchased this on
 
Resideo

1/4 x 3-1/8 in. NPT Tridicator

Brand image
You last purchased this on
 
Resideo

1/4 x 3-1/8 in. NPT Tridicator

  • Fast #
  • Part #HTD165
  • Item #2354103
  • Manufacturer Part #TD-165
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Temperature range (F): 60 F to 320 F
  • Maximum safe operating pressure (psi): 75 psi
  • Pressure/temperature gauge with relief set point indicator
  • Requires Certification

Documents


Specifications

Diameter:
3-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Product Type:
Tridicator
Temperature Range:
60 to 320 Deg F
UL Listed:
No



Call for Pricing
Call for Pricing