1-1/2 in. Press Connection Air Eliminator
1-1/2 in. Press Connection Air Eliminator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A debris baffle helps to control dirt fouling and prevent failure
- Effective air elimination reduces circulator damage
- A no-clog vent ends leaking and minimizes callbacks
- Adjustable vent top 360� collar ring allows for easier installation and application flexibility
- Press Connectors are widely considered to be the best in the market, saving installation time and increasing your profitability.
Documents
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-3/5 in
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in
- Width:
- 8-3/10 in