1-1/2 in. Union NPT Threaded Adapter
1-1/2 in. Union NPT Threaded Adapter
Frequently Purchased Together
Product Details
Product Details
- Required union adapters for Hydraulic Separators
- Flanged and union models
- All fitting options (sweat, threaded, press – 2 connections per union kit, 2 union kits needed per valve)
- Multiple sizes; union (1"-2") and flanged (2" – 6")
- Magnet (which acts as a filter and balancer) included in every model
- Insulation included with every model
- Ideal for residential and commercial applications
Specifications
- Application:
- Commercial, Residential
- Diameter - Inside 1:
- 4-1/2 in
- End Connection 1:
- Union NPT
- End Connection 2:
- Union NPT
- End Connections:
- Union NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 25-3/10 in
- Material:
- Steel
- Maximum Temperature:
- 230
- Origin:
- Global
- Pressure - Maximum:
- 145 psi