This product requires certification to purchase.

1-1/4 in. 17.6 gpm Hydraulic Separator

You last purchased this on
 
Resideo

1-1/4 in. 17.6 gpm Hydraulic Separator

Brand image
You last purchased this on
 
Resideo

1-1/4 in. 17.6 gpm Hydraulic Separator

  • Fast #
  • Part #HHYDROSEP103U
  • Item #9317312
  • Manufacturer Part #HYDROSEP-103-U
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flanged and union models
  • All fitting options (sweat, threaded, press – 2 connections per union kit, 2 union kits needed per valve)
  • Multiple sizes; union (1 in to 2 in) and flanged (2 in to 6 in)
  • Magnet (which acts as a filter and balancer) included in every model
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Requires Certification

Recommended Accessories


Specifications

Capacity:
0.66 gal
Diameter:
3-1/2 in
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
17.6 gpm
Length:
23-3/10 in
Material:
Brass, Plastic, Rubber, Steel
Pressure - Maximum:
145 psi
Size:
23-3/10 in x 6-1/2 in x 3-1/2 in
Width:
6-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com