1-1/4 in. Union Press Adapter
1-1/4 in. Union Press Adapter
Frequently Purchased Together
Product Details
Product Details
- Required union adapters for hydraulic separators
- Flanged and union models
- All fitting options
- Insulation included with every model
- Ideal for residential and commercial applications
- Magnet included in every model
Specifications
- Brand Model Compatibility:
- HYDROSEP-103-U
- Color Finish Name:
- Brass
- Diameter:
- 1-183/250 in
- End Connection 1:
- Union Press
- End Connection 2:
- Union Press
- End Connections:
- Union Press
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 2-7/20 in
- Material:
- Brass
- Product Type:
- Adapter, Fitting