This product requires certification to purchase.

1 in. 11 gpm Hydraulic Separator

You last purchased this on
 
Resideo

1 in. 11 gpm Hydraulic Separator

  • Fast #
  • Part #HHYDROSEP102U
  • Item #9317328
  • Manufacturer Part #HYDROSEP-102-U
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

1 in. 11 gpm Hydraulic Separator

  • Fast #
  • Part #HHYDROSEP102U
  • Item #9317328
  • Manufacturer Part #HYDROSEP-102-U
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flanged and union models
  • All fitting options (sweat, threaded, press – 2 connections per union kit, 2 union kits needed per valve)
  • Multiple sizes; union (1 in to 2 in) and flanged (2 in to 6 in)
  • Magnet (which acts as a filter and balancer) included in every model
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Requires Certification

Recommended Accessories


Specifications

Capacity:
0.39 gal
Diameter:
3 in
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
11 gpm
Length:
21-1/2 in
Material:
Brass, Plastic, Rubber, Steel
Pressure - Maximum:
145 psi
Size:
21-1/2 in x 5-4/5 in x 3 in
Width:
5-4/5 in