This product requires certification to purchase.

1 in. Union Sweat Adapter

You last purchased this on
 
Resideo

1 in. Union Sweat Adapter

  • Fast #
  • Part #HHSSWEAT102
  • Item #9317317
  • Manufacturer Part #HS-SWEAT-102
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

1 in. Union Sweat Adapter

  • Fast #
  • Part #HHSSWEAT102
  • Item #9317317
  • Manufacturer Part #HS-SWEAT-102
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Required union adapters for hydraulic separators
  • Flanged and union models
  • All fitting options
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Magnet included in every model
  • Requires Certification

Specifications

Brand Model Compatibility:
HYDROSEP-102-U
Color Finish Name:
Brass
Diameter:
1-449/1000 in
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
1-8/25 in
Material:
Brass
Product Type:
Adapter, Fitting