115V Cast Iron Circulator Pump
115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.74
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 15 gpm
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Maximum Feet of Head:
- 19
- Maximum Temperature:
- 104
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 85 W