120V General Purpose Relay with DPDT Switching
120V General Purpose Relay with DPDT Switching
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation
- Untaped coil assures cooler operation
- Laminated magnet construction for higher efficiency
Specifications
- AMP:
- 12
- CSA Certified:
- Yes
- Depth:
- 2-3/8 in
- Height:
- 1-22/25 in
- Length:
- 2-19/50 in
- Power Source:
- AC
- Temperature Rating:
- 150
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-4/25 in