14 x 24 x 3 in. MERV 13 Disposable Media Air Filter
14 x 24 x 3 in. MERV 13 Disposable Media Air Filter
Frequently Purchased Together
Product Details
Product Details
- 14 x 24 return grill media air filter - Merv 13
- Captures up to 85% of particles passing through the HVAC system. Up to 10 times more effective than standard one-inch filters
- Three times the life of a standard one-inch filter. Only replace every 6 - 12 months, versus monthly or quarterly
- Fits most one-inch ceiling or wall mount return grilles
- Filtered air puts less strain on your heating and cooling equipment, allowing it to run more efficiently
- These Honeywell home high-performance return grille filters from Resideo helps trap airborne dust, pollen, mold spores, bacteria and other allergens that pass through users' HVAC systems
Specifications
- Depth:
- 3 in
- Disposable:
- Yes
- Filter Type:
- Media
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 13
- Origin:
- Global
- Product Type:
- Air Filter
- Size:
- 14 in x 24 in x 3 in
- Width:
- 14 in