1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Snap-acting bi-metal switch uses no mercury and does not require leveling
- Models available for 12 VDC (T812B) and 750 mV (TS812)
- Includes dealer logo pocket
Specifications
- AMP:
- 1, 2.5, 5
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 7/8 in
- Display Type:
- Analog
- Energy Star Compliant:
- No
- Height:
- 3-1/8 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 50
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 3-1/8 in