This product requires certification to purchase.

2 in. Union NPT Threaded Adapter

You last purchased this on
 
Resideo

2 in. Union NPT Threaded Adapter

  • Fast #
  • Part #HHSNPT105
  • Item #9317321
  • Manufacturer Part #HS-NPT-105
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

2 in. Union NPT Threaded Adapter

  • Fast #
  • Part #HHSNPT105
  • Item #9317321
  • Manufacturer Part #HS-NPT-105
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Required union adapters for Hydraulic Separators
  • Flanged and union models
  • All fitting options (sweat, threaded, press – 2 connections per union kit, 2 union kits needed per valve)
  • Multiple sizes; union (1"-2") and flanged (2" – 6")
  • Magnet (which acts as a filter and balancer) included in every model
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter - Inside 1:
5-1/2 in
End Connection 1:
Union NPT
End Connection 2:
Union NPT
End Connections:
Union NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
27 in
Material:
Steel
Maximum Temperature:
230
Origin:
Global
Pressure - Maximum:
145 psi