This product requires certification to purchase.

2 in. Union Press Adapter

You last purchased this on
 
Resideo

2 in. Union Press Adapter

  • Fast #
  • Part #HHSPRESS105
  • Item #9317337
  • Manufacturer Part #HS-PRESS-105
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

2 in. Union Press Adapter

  • Fast #
  • Part #HHSPRESS105
  • Item #9317337
  • Manufacturer Part #HS-PRESS-105
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Required union adapters for hydraulic separators
  • Flanged and union models
  • All fitting options
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Magnet included in every model
  • Requires Certification

Specifications

Brand Model Compatibility:
HYDROSEP-105-U
Color Finish Name:
Brass
Diameter:
2-189/250 in
End Connection 1:
Union Press
End Connection 2:
Union Press
End Connections:
Union Press
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
3-3/20 in
Material:
Brass
Product Type:
Adapter, Fitting