20 x 20 x 6 in. MERV 11 Media Air Filter
20 x 20 x 6 in. MERV 11 Media Air Filter
Frequently Purchased Together
Product Details
Product Details
- Less damage during storage
- Save time on assembly
- Compact shape makes PopUP easy to ship
- To accommodate your customer's needs, it comes in six sizes. No assembly is required
Specifications
- Brand Model Compatibility:
- F100, F200
- Depth:
- 5 in
- Disposable:
- Yes
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 11
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 5 in
- Width:
- 20 in