3/4 in Press Union Tempature Gauge Lead Free
3/4 in Press Union Tempature Gauge Lead Free
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- End Connection 1:
- Union Press
- End Connections:
- Union Press
- Fitting Size 1:
- 3/4 in
- Height:
- 7-3/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Nickel Plated Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in
- Width:
- 4-9/10 in