3-31/100 in. 30A 24V 1-Pole Contactor
3-31/100 in. 30A 24V 1-Pole Contactor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 30
- CSA Certified:
- CSA LR6535
- Depth:
- 3-31/100 in
- Height:
- 2-3/10 in
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-1/5 in