3 in. 110 gpm Hydraulic Separator
3 in. 110 gpm Hydraulic Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flanged and union models
- All fitting options (sweat, threaded, press - 2 connections per union kit, 2 union kits needed per valve)
- Multiple sizes; union (1 in to 2 in) and flanged (2 in to 6 in)
- Magnet (which acts as a filter and balancer) included in every model
- Insulation included with every model
- Ideal for residential and commercial applications
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 110 gpm