This product requires certification to purchase.

4 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector

This product has been replaced by

5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector
Resideo 5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector
Manufacturer Part #WLD3CABLE
You last purchased this on
 
Resideo

4 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector

  • Fast #
  • Part #HCHWES41013
  • Item #7024677
  • Manufacturer Part #CHWES41013
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector
Resideo 5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector
Manufacturer Part #WLD3CABLE
Resideo

4 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector

  • Fast #
  • Part #HCHWES41013
  • Item #7024677
  • Manufacturer Part #CHWES41013
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Place 4-ft cable near sinks, washers, water heaters, sump pumps - anywhere leaks could happen.
  • Battery lasts up to 3 years without incident.
  • Detects temperatures that can freeze pipes and humidity that could damage valuables.
  • Detector uses your customer’s existing Wi-Fi - no extra hub required.
  • Connect extra cable sensors to cover up to 500 feet of space with one leak detector.
  • Reusable even after detecting an alarm - simply wipe dry the detector and cable sensors and place them back into service.
  • Five-year warranty for professionally-installed devices.
  • Requires Certification

Specifications

Application:
Water Heaters
Battery Size:
AA
Brand Model Compatibility:
Wi-Fi Water Leak and Freeze Detector
Color Finish Name:
White
Length:
4 ft
Size:
4 ft
Smart Home Enabled:
Yes
Tool Type:
Sensor Cable
Wireless Communication:
Wi-Fi