40A 1-Pole Definite-Purpose Contactor
40A 1-Pole Definite-Purpose Contactor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 40
- CSA Certified:
- CSA LR6535
- Depth:
- 2 in
- Height:
- 2-3/10 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 3-1/5 in