40A 24/240/277V 2 Pole Contactor
40A 24/240/277V 2 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 30, 40
- Depth:
- 3-4/5 in
- Height:
- 3-1/4 in
- Product Type:
- 2 Pole Contactor
- UL Listed:
- No
- Volts:
- 24/240/277V
- Width:
- 3-63/100 in