This product requires certification to purchase.

5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector

You last purchased this on
 
Resideo

5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector

  • Fast #
  • Part #HWLD3CABLE
  • Item #10105698
  • Manufacturer Part #WLD3CABLE
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

5 ft. Cable Sensor for Wi-Fi Water Leak and Freeze Detector

  • Fast #
  • Part #HWLD3CABLE
  • Item #10105698
  • Manufacturer Part #WLD3CABLE
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extend the reach of a Water Leak and Freeze Detector beyond the base unit.
  • This Cable Sensor detects water along its entire surface.
  • Connect additional cables together to expand the water leak detector's coverage area for utility rooms or basements.
  • Requires Certification

Specifications

Brand Model Compatibility:
L1
Color Finish Name:
White
Length:
60 in
Size:
5 ft
Smart Home Enabled:
Yes