7 Day 15A 240V Programmable Thermostat
7 Day 15A 240V Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Electric Heating, Baseboard Heaters, Radiant Heating and Cooling Systems, Conventional System
- Brand Model Compatibility:
- RC840 Series Electromechanical Relay
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9/10 in
- Display Type:
- LCD
- Height:
- 4-9/10 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Volts:
- 240V
- Width:
- 9/10 in