This product requires certification to purchase.

NPT Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

You last purchased this on
 
Resideo

AM-1 Series™ NPT Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

  • Fast #
  • Part #HAM1011LF
  • Item #4239043
  • Manufacturer Part #AM101-1LF
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

AM-1 Series™ NPT Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

  • Fast #
  • Part #HAM1011LF
  • Item #4239043
  • Manufacturer Part #AM101-1LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
Yes
Collection:
AM-1 Series™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpm
Height:
5-4/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass, Rubber, Plastic
Material Type:
EPDM, PTFE
Maximum Temperature:
145
Media:
Water
Origin:
Global
Pressure - Maximum:
150 psi
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Size:
3/4 in
Valve Type:
Mixing Valve