This product requires certification to purchase.

Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

You last purchased this on
 
Resideo

AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

  • Fast #
  • Part #HAM101US1LF
  • Item #4239049
  • Manufacturer Part #AM101-US-1LF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

  • Fast #
  • Part #HAM101US1LF
  • Item #4239049
  • Manufacturer Part #AM101-US-1LF
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual purpose mixing or diverting valve
  • Constant water temperature under changing operating conditions
  • Flow reduction in seconds if cold water supply is interrupted
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
Yes
Collection:
AM-1 Series™
Depth:
6 in
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Height:
5-3/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-9/10 in
Material:
Brass, Rubber, Plastic
Material Type:
EPDM, PTFE
Maximum Temperature:
145
Origin:
Global
Pressure - Maximum:
150 psi
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Size:
3/4 in
Width:
3-3/4 in