This product requires certification to purchase.

Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 180F

You last purchased this on
 
Resideo

AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 180F

  • Fast #
  • Part #HAM102RUS1
  • Item #1855811
  • Manufacturer Part #AM102R-US-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 180F

  • Fast #
  • Part #HAM102RUS1
  • Item #1855811
  • Manufacturer Part #AM102R-US-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual purpose mixing or diverting valve
  • Constant water temperature under changing operating conditions
  • Flow reduction in seconds if cold water supply is interrupted
  • Parts Warranty: 1 Year
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

CSA Certified:
Yes
Collection:
AM-1 Series™
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Flow Rate:
3.9 gpm
Height:
6-3/10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-1/10 in
Material:
Brass, Rubber, Plastic
Material Type:
EPDM, PTFE
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Size:
1 in
Valve Type:
Mixing Valve