Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi
AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- AM-1 Series™
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- Height:
- 5-3/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/10 in
- Material:
- Brass, Rubber, Plastic
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 120
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in