This product requires certification to purchase.

FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F

You last purchased this on
 
Resideo

AMX Series DirectConnect™ FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F

  • Fast #
  • Part #HAMX302TLF
  • Item #4239054
  • Manufacturer Part #AMX302TLF
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

AMX Series DirectConnect™ FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F

  • Fast #
  • Part #HAMX302TLF
  • Item #4239054
  • Manufacturer Part #AMX302TLF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Temperature is adjustable using push-twist-release locking hand wheel design and if cold water supply is interrupted, flow reduction occurs in seconds
  • Kit (AMX300TLF or AMX302TLF) includes mixing valve, cold water tee fitting and flexible stainless steel connector, does not include adapters
  • Recirculation portion option offers fast delivery of heated water to the furthest fixtures, increasing user comfort with more available hot water
  • The alternate hot port bypasses hot water directly from the tank to non-mixed temperature applications
  • Brass/stainless construction with PTFE-coated wear surfaces for extended surface
  • Lead-free products have products numbers end in LF
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
Yes
Collection:
AMX Series DirectConnect™
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Flow Rate:
0.25 gpm
Height:
3-47/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-31/100 in
Material:
Brass, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
212
Media:
Water
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
150 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Mixing Valve