Aquastat®
Frequently Purchased Together
Product Details
Product Details
- Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems
- Provide multizone control by using a separate circulator and R845 Relay for each zone
- Include diaphragm powerhead and Micro Switch™ assembly that respond to temperature changes in boiler water
Specifications
- AMP:
- 44.4
- Collection:
- Aquastat®
- Depth:
- 3-1/16 in
- Height:
- 6-13/100 in
- Length:
- 4-19/50 in
- Temperature Range:
- 130 to 240 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 4-19/50 in