Aquastat Relay
Aquastat Relay
Frequently Purchased Together
Product Details
Product Details
- High limit opens burner circuit only
- Includes transformer and accessory terminals for adding a remote low limit controller
- Requires a 24 Vac thermostat with heat anticipator set at 0.2A
- Burner circuit voltage: low or millivolt
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Specifications
- AMP:
- 0.2
- Depth:
- 3-1/8 in
- Height:
- 6-13/100 in
- Length:
- 4-31/100 in
- Temperature Range:
- 120 to 240 Deg F
- UL Listed:
- Yes
- Volts:
- 120VAC
- Width:
- 3-13/100 in