This product requires certification to purchase.

Well Assembly

You last purchased this on
 
Resideo

Aquastat® Well Assembly

  • Fast #
  • Part #H121371A
  • Item #55116
  • Manufacturer Part #121371A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

Aquastat® Well Assembly

  • Fast #
  • Part #H121371A
  • Item #55116
  • Manufacturer Part #121371A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 121371 mounting clamp
  • Copper and stainless steel well assemblies for use with Aquastat® sensors
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Brand Model Compatibility:
Aquastat® Sensors
Collection:
Aquastat®
Depth:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fits Pipe Size:
1/2 in
Height:
1-1/2 in
Length:
4-1/2 in
Material:
Copper
Size:
1/2 in x 1-1/2 in
Width:
6 in