AT140
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides a low voltage power source for any Honeywell Home zone control panel or damper
- Powers up to 5 ZD or ARD damper motors and 14 RRD damper motors from one 40 VA transformer
- Mounting options include plate or foot mounting
- 120/240V primary
Specifications
- Collection:
- AT140
- Depth:
- 3-5/8 in
- End Connection 1:
- Wire Leads, Screw Terminals
- End Connections:
- Wire Leads;Screw Terminals
- Height:
- 3-3/16 in
- Installation Type:
- Universal Mount
- Product Type:
- Transformer
- UL Listed:
- Yes
- Volts:
- 120/208/240V, 24V
- Width:
- 2-3/8 in