AT175
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color-coded lead wires for primary connections and screw terminals for secondary connections
- Includes fixed 1/4 in (6 mm) male quick-connects (AT175A models only) or color-coded lead wires for primary and secondary connections
- Meets underwriters laboratories standard UL 1585
- Identified class 2 not wet, class 3 wet
Specifications
- Collection:
- AT175
- Color Finish Name:
- Metallic
- Depth:
- 3-15/16 in
- End Connection 1:
- Wire Leads
- End Connections:
- Wire Leads
- Height:
- 3-3/16 in
- Installation Type:
- Universal Mount
- Length:
- 2-19/100 in
- Phase:
- Single Phase
- Product Type:
- General Purpose, Transformer
- UL Listed:
- UL 1585
- VA Rating:
- 75 VA
- Volts:
- 120/208/240V
- Width:
- 2-3/16 in