C554
Frequently Purchased Together
Product Details
Product Details
- On flame failure, the light sensitive cadmium sulfide cell, in conjunction with flame sensing circuitry, causes the Protectorelay® control to shutdown the main oil burner
- Glass-to-metal hermetic seal in plug-in cell prevents deterioration by humidity, soot or oil fumes
- Parts Warranty: 1 Year
Recommended Accessories
Specifications
- AMP:
- 0.012
- Brand Model Compatibility:
- R4166, R4184, R8182, R8184, R8185, R8404, R8991, R7997, R7184, R7284
- CSA Certified:
- Yes
- Collection:
- C554
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1-7/8 in
- Length:
- 60 in
- Product Type:
- Flame Detector
- UL Listed:
- Yes
- Volts:
- 60V
- Width:
- 1/2 in