This product requires certification to purchase.

Cadmium-Sulfide Flame Detector with 60 in Lead

You last purchased this on
 
Resideo

C554 Series Cadmium-Sulfide Flame Detector with 60 in Lead

  • Fast #
  • Part #HC554A1794
  • Item #1075707
  • Manufacturer Part #C554A1794
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

C554 Series Cadmium-Sulfide Flame Detector with 60 in Lead

  • Fast #
  • Part #HC554A1794
  • Item #1075707
  • Manufacturer Part #C554A1794
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • On flame failure, the light sensitive cadmium sulfide cell, in conjunction with flame sensing circuitry, causes the Protectorelay® control to shutdown the main oil burner
  • Glass-to-metal hermetic seal in plug-in cell prevents deterioration by humidity, soot or oil fumes
  • Parts Warranty: 1 Year
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
R4166, R4184, R8182, R8184, R8185, R8404, R8991, R7997, R7184, R7284
Collection:
C554 Series
Length:
1 in
Volts:
60V