Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The smaller footprint fits in most heat pumps without relocating internal components
- The dual LED display simplifies configuration for either timed or demand defrost modes
- Both homeowners and their neighbors will appreciate the quiet mode to minimize the sound of the defrost cycle
- One defrost control for nearly every single stage heat pump to reduce inventory and increase profitability
- This universal control replaces more than 260 OEM and competitive models
- 1 year warranty
Specifications
- AMP:
- 0.2, 1, 30
- Brand Model Compatibility:
- 150-83-6A, CES0110063-02A, HK25SZ359A, HK32EA008, CES0130024-00, HK32EA001
- Control Board Type:
- Defrost
- Volts:
- 24/240V