This product requires certification to purchase.

1/8 in. MNPT Hydronic Air Vent 90 psi 212F Plastic

Resideo

EA122A 1/8 in. MNPT Hydronic Air Vent 90 psi 212F Plastic

  • Fast #
  • Part #HEA122A1002
  • Item #1069999
5 out of 5 Customer Rating
Brand image
Resideo

EA122A 1/8 in. MNPT Hydronic Air Vent 90 psi 212F Plastic

  • Fast #
  • Part #HEA122A1002
  • Item #1069999
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes removable float/valve assembly for easy servicing
  • Not for use in steam systems
  • Internal parts made of corrosion-resistant and chemical-resistant materials for use with water systems containing light concentrations of propylene glycol, mineral oils, or petroleum-based oils
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Brand Model Compatibility:
P122B1002, Q122A1001, 204992
Collection:
EA122A
Color Finish Name:
Black, Metallic, Red
Diameter:
1-22/25 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
5-1/4 in
Length:
1-22/25 in
Material:
Plastic
Maximum Temperature:
212
Pressure - Maximum:
90 psi