3/4 in. MNPT Hydronic Air Vent 150 psi 250F Brass
EA79 3/4 in. MNPT Hydronic Air Vent 150 psi 250F Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in shutoff valve for servicing without system shutdown
- Built-in vacuum breaker
- Internal parts made of corrosion-resistant and chemical-resistant materials for use with water systems containing propylene glycol, mineral oils, or petroleum-based oils; replaces Hoffman # 79 or Dole # 75 Vents
- Parts Warranty: 1 Year
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- P79B1003, Q122A1001, 204992
- Collection:
- EA79
- Color Finish Name:
- Black, Metallic, Red
- Diameter:
- 1-22/25 in
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 150 psi