1 in 250 psi Brass, Fabric and Stainless Steel Double Union Sweat Pressure Regulator Valve
FK06 DialSet® 1 in 250 psi Brass, Fabric and Stainless Steel Double Union Sweat Pressure Regulator Valve
Frequently Purchased Together
Product Details
Product Details
- The set pressure is directly indicated on the set point scale
- The adjustment spring is not in contact with the drinking water
- The valve insert is of high-quality synthetic material and can be fully exchanged
- Filtered water supplied even during reverse rinsing
- Inlet pressure balancing - no influence on outlet pressure by fluctuating inlet pressure
- Shock resistant clear synthetic material filter bowl enables easy checking of filter contamination
- Filter and complete filter bowl are replaceable
- ACS certified
- All materials are KTW approved
- Approved by TUEV LGA for low noise, Group 1 without limitations
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- FK06 DialSet®
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- Fitting Size 1:
- 1 in
- Height:
- 11-14/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6-53/100 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 6-53/100 in