This product requires certification to purchase.

FNPT Hydronic Pressure Regulating Valve 250 psi 140F Bronze, Fabric, Plastic and Stainless Steel

You last purchased this on
 
Resideo

FNPT Hydronic Pressure Regulating Valve 250 psi 140F Bronze, Fabric, Plastic and Stainless Steel

  • Fast #
  • Part #HDS06100SUTLF
  • Item #4780704
  • Manufacturer Part #DS06-100-SUT-LF
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

FNPT Hydronic Pressure Regulating Valve 250 psi 140F Bronze, Fabric, Plastic and Stainless Steel

  • Fast #
  • Part #HDS06100SUTLF
  • Item #4780704
  • Manufacturer Part #DS06-100-SUT-LF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 760
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1003
CSA Certified:
CSA B356 2010
End Connection 1:
NPT
End Connection 2:
FNPT
End Connections:
NPT x FNPT
Height:
5-83/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Valve Body Material:
Lead Free Brass
Valve Body Style:
Straight
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve