This product requires certification to purchase.

You last purchased this on
 
Resideo

Glowfly®

  • Fast #
  • Part #HQ3200U1004
  • Item #3862506
  • Manufacturer Part #Q3200U1004
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

Glowfly®

  • Fast #
  • Part #HQ3200U1004
  • Item #3862506
  • Manufacturer Part #Q3200U1004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2160
Log in or Create an Account to see product availability.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces over 110 OEM ignitor models
  • Robust silicon nitride igniter construction
  • Igniter application templates enable quick bracket selection
  • Three-year warranty
  • 1 year parts warranty
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Brand Model Compatibility:
All Gas Fired Appliances
Cable Length (ft):
1-1/4 ft
Collection:
Glowfly®
Height:
1-1/2 in
Ignitor Type:
Hot Surface
Length:
1-9/25 in
Material:
Carbide
Origin:
Global
Volts:
120V
Width:
2-1/2 in