Glowfly®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with natural or LP gas
- Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed
- Includes gas valve, ignition module, pilot burner hardware, ignition and cable wiring harness
- Provides 100% pilot gas shutoff if pilot fails to light; after 6 minute delay, trial for ignition is repeated
- Converts atmospheric standing pilot gas systems to intermittent pilot
- Frequency: 60 Hz
- Parts warranty: 1 year
Specifications
- AMP:
- 1, 2
- Collection:
- Glowfly®
- Height:
- 3-15/16 in
- Ignitor Type:
- Direct Spark
- Length:
- 5-7/16 in
- Origin:
- Global
- Volts:
- 24VAC
- Width:
- 2-5/8 in